Shop All Flame Resistant & Arc Flash Pants
This Product is Discontinued
Workrite Fr
Pants, 36 in. x 32 in., Navy (Discontinued)
Mfr # 4867NB 36 32
Zoro # G9492892
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Waist Size 36 in
- Material Trade Name Nomex(R) IIIA
- Inseam 32 in
- Fabric Weight 7 oz
- Maximum Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 4867NB 36 32
- Zoro # G9492892
- UPC # 883392681015
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Size (Max. Waist x Inseam) | 36 in x 32 in |
Details
Item | Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Fabric Weight | 7 oz |
Color | Navy |
Standards | NFPA 2112 |
Hazard Risk Category (HRC) | 2 |
Number of Pockets | 6 |
ATPV Rating | 8.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | No |
Waist Closure | Button |
Description
ATPV Rating 8.4 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Inseam 32 in, Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 36 in, Number of Pockets 6, Standards NFPA 2112, Tag Size 36 x 32, Waist Closure Button, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.