Shop All Disposable Lab Coats
This Product is Discontinued
Workrite Fr
Lab Coat, Blue, XL, 39 in. L (Discontinued)
Mfr # KNR2RB XL 0L
Zoro # G4606388
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Material Nomex(R)
- Size XL
- Closure Type Snaps
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite Fr
- MFR # KNR2RB XL 0L
- Zoro # G4606388
- UPC # 883392743232
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | XL |
Fits Chest Size | 47 in |
Length | 39 in |
Size - Body Type | Regular |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 in |
Description
ATPV Rating 5.6 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 4.5 oz, Closure Type Snaps, Garment Type Coat, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Lab Coat, Length 39 in, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 50 in, Minimum Chest Size 46 in, Number of Inside Pockets 0, Number of Outside Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.