Shop All Flame Resistant & Arc Flash Shirts
Workrite Fr
FR Button Down Work Shirt, S
Mfr # 2497FY
Zoro # G0578282
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/cm2
- Hazard Risk Category (HRC) 2
- Fits Chest Size 37-1/2" to 40-1/2"
- Color Hi-Visibility Yellow
- Sleeve Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 2497FY
- Zoro # G0578282
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 37-1/2" to 40-1/2" |
Sleeve Length | Regular |
Details
Item | Flame-Resistant Button Down Work Shirt |
ATPV Rating | 8.7 cal/cm2 |
Hazard Risk Category (HRC) | 2 |
Color | Hi-Visibility Yellow |
Closure Type | Button |
Fabric Weight | 7 oz |
Standards | NFPA 2112 |
Number of Pockets | 2 |
Description
ATPV Rating 8.7 cal/cm2, Color Hi-Visibility Yellow, Fabric Weight 7 oz, Closure Type Button, Flame-Resistant Button Down Work Shirt, Number of Pockets 2, Size S, Sleeve Length Regular, Standards NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 14In Coupler SnapTite Brass, 970070 (9700-70)
- SAFEWAZE Comfort Leg Pads (Set of 2) (SW111)
- CONDOR Full Brim Hard Hat, SL Series, Type 1, Class E, Ratchet (4-Point), White (52LD06)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 85 M)
- WORKRITE FR Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, L (FT40HG LG 00)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- NATIONAL SAFETY APPAREL DRIFIRE Hi-Vis Work Shirt, Type R, Class 3, XL, Fluorescent Yellow, (DF2-AX3-324LS-HY-XL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Safety Shirt, Long Sleeves, Navy, XL (ZFI209-XL)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- Workrite Fr Flame Resistant & Arc Flash Shirts