Shop All Flame Resistant & Arc Flash Shirts
Workrite Fr
FR Button Down Work Shirt, L
Mfr # 2497FY
Zoro # G0578072
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Hi-Visibility Yellow
- Fabric Weight 7 oz
- Fits Chest Size 45-1/2 in to 47-1/2 in
- ATPV Rating 8.7 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 2497FY
- Zoro # G0578072
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 45-1/2 in to 47-1/2 in |
Sleeve Length | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 47 1/2 in |
Minimum Chest Size | 45 1/2 in |
Details
Item | Flame-Resistant Button Down Work Shirt |
Color | Hi-Visibility Yellow |
Fabric Weight | 7 oz |
ATPV Rating | 8.7 cal/sq cm |
Standards | NFPA 2112 |
Arc Flash PPE Category | 2 |
Number of Pockets | 2 |
Closure Type | Buttons |
Hazard Risk Category (HRC) | 2 |
Material Trade Name | UltraSoft(R) |
Collar Style | Button-Down |
Protection Type | High-Visibility |
High-Visibility | Yes |
Back Stripe Pattern | None |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Hi-Visibility Yellow, Fabric Weight 7 oz, Closure Type Buttons, High-Visibility Yes, Flame-Resistant Button Down Work Shirt, Material Trade Name UltraSoft(R), Maximum Chest Size 47 1/2 in, Minimum Chest Size 45 1/2 in, Number of Pockets 2, Protection Type High-Visibility, Size L, Sleeve Length Regular, Sleeve Length Type Long, Standards NFPA 2112, Back Stripe Pattern None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE111CAF)
- ESS Rplmt Lens, CDI, Smoke Gray (740-0320)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-642)
- PROFLEX BY ERGODYNE Anti-Vibration Gloves, Black, XL, PR (17305)
- WORKRITE FR Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, L (FT40HG LG 00)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, L (FRS160-GRY LRG REG)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZOM-L)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- Workrite Fr Flame Resistant & Arc Flash Shirts