Shop All Flame Resistant & Arc Flash Jackets & Coats
Workrite Fr
Flame Resistant Jacket, Navy, Nomex(R), XL
Mfr # 3206NB
Zoro # G7775932
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- Size XL
- Color Navy
- Fabric Weight Protera® (6.5 oz)
- Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 3206NB
- Zoro # G7775932
- UPC # 883392167502
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 28 in |
Maximum Chest Size | 48 in |
Details
Item | FR Jacket |
Color Family | Blue |
Color | Navy |
Fabric Weight | Protera® (6.5 oz) |
Standards | ASTM F1506, NFPA 2112, NFPA 70E |
Arc Flash PPE Category | 1 |
ATPV Rating | 5.7 cal/sq cm |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 3 |
Closure Type | Zipper |
Material | Nomex(R) IIIA |
Hood Style | Snap-On (Sold Separately) |
Zipper Material | Brass |
Features | Action Back for Ease of Movement, Fully Finished Cuffs and Waistband with Encased Elastic, Heavy-Duty Solid Brass Zipper Closure with Fully Finished Storm Flap Inner Zippers for Optional Zip-In Liner, Pockets Include Two Front Combination Pockets with Sna |
Insulated for Cold Conditions | No |
Waist Style | Elastic |
Total Number of Pockets | 2 |
Collar Style | Stand-Up |
Description
ATPV Rating 5.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Stand-Up, Color Navy, Fabric Weight 6 oz, Features Action Back for Ease of Movement, Fully Finished Cuffs and Waistband with Encased Elastic, Heavy-Duty Solid Brass Zipper Closure with Fully Finished Storm Flap Inner Zippers for Optional Zip-In Liner, Pockets Include Two Front Combination Pockets with Sna, Closure Type Zipper, Hood Style Snap-On (Sold Separately), Insulated for Cold Conditions No, FR Jacket, Length 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, M, Blue (GG600M)
- MAGID CleanMaster 4311 Loose Fit Nylon Tricot Gloves, S, 12PK (4311-S)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09310)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 140)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (714ACKL)
- STEEL GRIP Aluminized Jacket, Thermonol, XL (ATH 1136-35)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (706ACKCNL)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, 2XL, Navy, C04UP032XL32 (C04UP032X32)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XL (1830-XL)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL45)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, L (4503JFOL)
- Workrite Fr Flame Resistant & Arc Flash Jackets & Coats