Shop All Flame Resistant & Arc Flash Jackets & Coats
Workrite Fr
Flame Resistant Jacket, Navy, Nomex(R), L
Mfr # 3206NB
Zoro # G7775914
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- Size L
- Color Navy
- Fabric Weight Protera® (6.5 oz)
- Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 3206NB
- Zoro # G7775914
- UPC # 883392167359
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 27 in |
Maximum Chest Size | 44 in |
Details
Item | FR Jacket |
Color Family | Blue |
Color | Navy |
Fabric Weight | Protera® (6.5 oz) |
Standards | ASTM F1506, NFPA 2112, NFPA 70E |
Arc Flash PPE Category | 1 |
ATPV Rating | 5.7 cal/sq cm |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 0 |
Material | Nomex(R) IIIA |
Closure Type | Zipper |
Hood Style | Snap-On (Sold Separately) |
Insulated for Cold Conditions | No |
Features | Action Back for Ease of Movement, Fully Finished Cuffs and Waistband with Encased Elastic, Heavy-Duty Solid Brass Zipper Closure with Fully Finished Storm Flap Inner Zippers for Optional Zip-In Liner, Pockets Include Two Front Combination Pockets with Sna |
Collar Style | Stand-Up |
Waist Style | Elastic |
Total Number of Pockets | 2 |
Zipper Material | Brass |
Lg. Type | Hip Length |
Garment Type | Jacket |
Description
ATPV Rating 5.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Stand-Up, Color Navy, Fabric Weight 6 oz, Features Action Back for Ease of Movement, Fully Finished Cuffs and Waistband with Encased Elastic, Heavy-Duty Solid Brass Zipper Closure with Fully Finished Storm Flap Inner Zippers for Optional Zip-In Liner, Pockets Include Two Front Combination Pockets with Sna, Closure Type Zipper, Hood Style Snap-On (Sold Separately), Insulated for Cold Conditions No, FR Jacket, Length 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- BRADY Safety Shower Sign, 7X10", WHT/GRN, ENG, 22686 (22686)
- KLEIN TOOLS Hard Hat Suspension Replacement, Premium KARBN™ (KHHSPN2)
- OBERON TCG40™ Series Ultralight Arc Flash Coats 3XL (TCG40-CT-3XL)
- PORTWEST FR Duck Lined Jacket, XXL (UFR48)
- MECHANIX WEAR Jacket (SWJ-40-GPGY-XL)
- KAREWEAR Aluminized Jacket, Rayon, 3XL (714AR3XL)
- PORTWEST Sealtex Flame Hi-Vis Jacket, XL (FR41)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 2XL (101621-211 2XL REG)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305NEX-LR-NAY)
- Workrite Fr Arc Flash and Flame Resistant Clothing