Shop All Flame Resistant & Arc Flash Shirts
Workrite Fr
Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, XL
Mfr # FT40HG XL 00
Zoro # G6057335
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size XL
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # FT40HG XL 00
- Zoro # G6057335
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in |
Sleeve Length | 37 in |
Sleeve Length Type | Long |
Maximum Chest Size | 46 in |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 8.2 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Heather Gray |
Features | Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs |
Closure Type | Pullover |
Standards | NFPA 1975, NFPA 2112, UL |
Fabric Weight | 6.7 oz |
Number of Pockets | 1 |
Neck Style | Collar |
Collar Style | Lay-Flat |
Material Trade Name | 20% Aramid, 35% Lyocell, 45% Modacrylic |
Material (Wt) | 35% Lyocell ( 6.7 oz ), 45% Modacrylic ( 6.7 oz ) |
Fabric Wt | Mediumweight |
Work Shirt Collar | Lay-Flat |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Heather Gray, Fabric Weight 6.7 oz, Features Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs, Closure Type Pullover, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 46 in, Neck Style Collar, Number of Pockets 1, Size XL, Sleeve Length 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2650)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- PRESCO Presco Checkered Flagging Tape (CKWR-373)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 11)
- WORKRITE FR Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, L (FT40HG LG 00)
- PORTWEST FR Antistatic Henley T-Shirt, Med (FR32)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, L (KH809L)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-437)
- LAKELAND High Performance FR Henley, Hi-Vis, MD (HSAT29RT-MD)
- MAGID AR Defense NFPA 70E CAT2 65 oz Jersey ArcRated Knit Shirt, XL (ARS650-GY-XL)
- Workrite Fr Arc Flash and Flame Resistant Clothing