Shop All Flame Resistant & Arc Flash Shirts
Workrite Fr
Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, S
Mfr # FT40HG SM 00
Zoro # G6057326
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Chest Size 34 in
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # FT40HG SM 00
- Zoro # G6057326
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in |
Sleeve Length | 39 1/2 in |
Sleeve Length Type | Long |
Maximum Chest Size | 34 in |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 8.2 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Heather Gray |
Features | Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs |
Closure Type | Pullover |
Standards | NFPA 1975, NFPA 2112, UL |
Fabric Weight | 6.7 oz |
Number of Pockets | 1 |
Material Trade Name | 20% Aramid, 35% Lyocell, 45% Modacrylic |
Neck Style | Collar |
Collar Style | Lay-Flat |
Fabric Wt | Mediumweight |
Work Shirt Collar | Lay-Flat |
Material (Wt) | 35% Lyocell ( 6.7 oz ), 45% Modacrylic ( 6.7 oz ) |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Heather Gray, Fabric Weight 6.7 oz, Features Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs, Closure Type Pullover, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 34 in, Neck Style Collar, Number of Pockets 1, Size S, Sleeve Length 39 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 3M„¢ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs (1231103)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 3XL (7103400)
- TABBIES Medical Labels for Allergies, 2x2 (40560)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0107-ED_10x7 (LCU3-0107-ED_10x7)
- WORKRITE FR Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, L (FT40HG LG 00)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-S)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LTLL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 2XL (FRS160-KHI XXL REG)
- ARIAT FR Durastretch Work Shirt, Size M (10039295)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10019015)
- Workrite Fr Workwear and Protective Clothing