Shop All Flame Resistant & Arc Flash Shirts
Workrite Fr
Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, M
Mfr # FT40HG MD 00
Zoro # G6057317
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size M
- Fits Chest Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # FT40HG MD 00
- Zoro # G6057317
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in |
Sleeve Length | 34 1/2 in |
Sleeve Length Type | Long |
Maximum Chest Size | 38 in |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 8.2 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Heather Gray |
Features | Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs |
Closure Type | Pullover |
Standards | NFPA 1975, NFPA 2112, UL |
Fabric Weight | 6.7 oz |
Number of Pockets | 1 |
Material Trade Name | 20% Aramid, 35% Lyocell, 45% Modacrylic |
Collar Style | Lay-Flat |
Neck Style | Collar |
Work Shirt Collar | Lay-Flat |
Material (Wt) | 35% Lyocell ( 6.7 oz ), 45% Modacrylic ( 6.7 oz ) |
Fabric Wt | Mediumweight |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Heather Gray, Fabric Weight 6.7 oz, Features Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs, Closure Type Pullover, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 38 in, Neck Style Collar, Number of Pockets 1, Size M, Sleeve Length 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-04-L)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8.5M)
- MOON AMERICAN Hex Nipple, MNHxMNH, 1-1/2 In (358-1521521)
- WORKRITE FR Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, L (FT40HG LG 00)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Safety Shirt, Long Sleeves, Navy, XL (ZFI209-XL)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Dress Uniform Shirt SLU2, Light Blue, Size L Regular (SLU2LBRGL)
- PIP FR Clothing (385-FRHN-(OR)-L)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- Workrite Fr Arc Flash and Flame Resistant Clothing