Shop All Flame Resistant & Arc Flash Shirts
Workrite Fr
Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, 4XL
Mfr # FT40HG 4L 00
Zoro # G6057283
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X-Large
- Color Heather Gray
- Fabric Weight 6.7 oz
- Fits Chest Size 58 in
- ATPV Rating 8.2 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # FT40HG 4L 00
- Zoro # G6057283
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X-Large |
Fits Chest Size | 58 in |
Sleeve Length | 42 in |
Sleeve Length Type | Long |
Maximum Chest Size | 58 in |
Details
Item | Flame-Resistant Crewneck Shirt |
Color | Heather Gray |
Fabric Weight | 6.7 oz |
ATPV Rating | 8.2 cal/sq cm |
Features | Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs |
Standards | NFPA 1975, NFPA 2112, UL |
Arc Flash PPE Category | 2 |
Closure Type | Pullover |
Hazard Risk Category (HRC) | 2 |
Number of Pockets | 1 |
Gender | Men's |
Collar Style | Lay-Flat |
Material Trade Name | 20% Aramid, 35% Lyocell, 45% Modacrylic |
Neck Style | Collar |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Heather Gray, Fabric Weight 6.7 oz, Features Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs, Closure Type Pullover, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 58 in, Neck Style Collar, Number of Pockets 1, Size 4X-Large, Sleeve Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, S, PR (4011-S (7))
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, L, 9" L, PR (MP3-72-010)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103321)
- GVS-RPB RPB High Efficiency HEPA Filter (03-985)
- WORKRITE FR Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, L (FT40HG LG 00)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- NATIONAL SAFETY APPAREL DRIFIRE Hi-Vis Work Shirt, Type R, Class 3, XL, Fluorescent Yellow, (DF2-AX3-324LS-HY-XL)
- PORTWEST FR Hooded Zip Sweatshirt, L (UFR81)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1002L)
- CARHARTT Flame Resistant Force Relaxed Fit Lightweight Long-Sleeve T-Shirt, Dark Navy, XL, REG (102904-410XLREG)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- Workrite Fr Arc Flash and Flame Resistant Clothing