Shop All Flame Resistant & Arc Flash Shirts
Workrite Fr
Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, 3XL
Mfr # FT40HG 3L 00
Zoro # G6057274
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X-Large
- Color Heather Gray
- Fabric Weight 6.7 oz
- ATPV Rating 8.2 cal/sq cm
- Fits Chest Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # FT40HG 3L 00
- Zoro # G6057274
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X-Large |
Fits Chest Size | 54 in |
Sleeve Length | 40 in |
Maximum Chest Size | 54 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Crewneck Shirt |
Color | Heather Gray |
Fabric Weight | 6.7 oz |
ATPV Rating | 8.2 cal/sq cm |
Features | Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs |
Standards | NFPA 1975, NFPA 2112, UL |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Closure Type | Pullover |
Number of Pockets | 1 |
Gender | Men's |
Neck Style | Collar |
Material Trade Name | 20% Aramid, 35% Lyocell, 45% Modacrylic |
Collar Style | Lay-Flat |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Heather Gray, Fabric Weight 6.7 oz, Features Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs, Closure Type Pullover, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 54 in, Neck Style Collar, Number of Pockets 1, Size 3X-Large, Sleeve Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Safety Harness, Vest Style, Polyester (SBC100-ML)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- WORKRITE FR Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, L (FT40HG LG 00)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT (FRS160-DNY XLG TLL)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- Workrite Fr Arc Flash and Flame Resistant Clothing