Shop All Flame Resistant & Arc Flash Shirts
Workrite Fr
Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, 2XL
Mfr # FT40HG 2L 00
Zoro # G6057265
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2X-Large
- Fits Chest Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # FT40HG 2L 00
- Zoro # G6057265
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X-Large |
Fits Chest Size | 50 in |
Sleeve Length | 38 in |
Maximum Chest Size | 50 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 8.2 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Heather Gray |
Features | Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs |
Closure Type | Pullover |
Standards | NFPA 1975, NFPA 2112, UL |
Fabric Weight | 6.7 oz |
Number of Pockets | 1 |
Material Trade Name | 20% Aramid, 35% Lyocell, 45% Modacrylic |
Collar Style | Lay-Flat |
Neck Style | Collar |
Fabric Wt | Mediumweight |
Material (Wt) | 35% Lyocell ( 6.7 oz ), 45% Modacrylic ( 6.7 oz ) |
Work Shirt Collar | Lay-Flat |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Heather Gray, Fabric Weight 6.7 oz, Features Flat-Lock Seams for Comfort, Moisture Wicking, Raglan Sleeves and Side Gusset, Ribbed-Knit Collar and Cuffs, Closure Type Pullover, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 50 in, Neck Style Collar, Number of Pockets 1, Size 2X-Large, Sleeve Length 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Round, Red, PK5 (43018)
- HY-KO 4In Black Plastic Number 9, 10PK (A10299)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, XL, 1 Pair (NF11/10XL)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK3 (S33KAS3RED)
- WORKRITE FR Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, L (FT40HG LG 00)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-XLT)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- PORTWEST Bizflame Shirt 88/12, Med (FR89)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- DRIFIRE Lt Wt Flame Resistant 5.4 Oz. Desert Sand Long Sleeve T-Shirt, Large (DF2-CM-446LS-DS-LG)
- Workrite Fr Arc Flash and Flame Resistant Clothing