Shop All Flame Resistant & Arc Flash Overalls & Coveralls
This Product is Discontinued
Workrite Fr
Flame Resistant Coverall, Navy, UltraSoft(R), 46 Regular (Discontinued)
Mfr # 1317NB
Zoro # G6058437
Free Shipping & Returns
This Product is Discontinued
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Size Regular
- Fits Waist Size 34 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 1317NB
- Zoro # G6058437
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Waist Size | 34 in |
Fits Chest Size | 43 in |
Sleeve Length | 32 3/4 in |
Maximum Waist Size | 46 in |
Maximum Chest Size | 43 in |
Tag Size | 46 x 30 |
Size (Max. Waist x Max. Chest) | Regular ( 46 in x 43 in ) |
Details
Item | Coverall |
ATPV Rating | 8.7 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Color | Navy |
Material | Ultrasoft(R) |
Closure Type | Hemmed Snap (Wrist), Zipper |
Fabric Weight | 7 oz |
Standards | ASTM F1506, NFPA 2112, NFPA 70E |
Number of Pockets | 7 |
Cuff Style | Snap Closure |
Number of Outside Pockets | 7 |
Zipper Material | Brass |
Fabric Wt | Mediumweight |
Will Fit Over Boots | Yes |
Features | Action Back for Ease of Movement, Pass-Through Access to Inner Clothing, Two-Way Solid Brass Breakaway Zipper |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hemmed Snap (Wrist), Zipper, Color Navy, Fabric Weight 7 oz, Features Action Back for Ease of Movement, Pass-Through Access to Inner Clothing, Two-Way Solid Brass Breakaway Zipper, Inseam 30 in, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 43 in, Maximum Waist Size 46 in, Number of Outside Pockets 7, Size Regular, Sleeve Length 32 3/4 in, Standards ASTM F1506, NFPA 2112, NFPA 70E, Tag Size 46 x 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.