Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Workrite Fr
Flame Resistant Coverall, Navy
Mfr # 1887NB 52 0R
Zoro # G9491605
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Regular
- Color Navy
- Material Nomex(R) IIIA
- Fabric Weight 7 oz
- Fits Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 1887NB 52 0R
- Zoro # G9491605
- UPC # 883392675779
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Chest Size | 52 in |
Sleeve Length | Regular |
Maximum Chest Size | 52 in |
Details
Item | Coverall |
Color | Navy |
Material | Nomex(R) IIIA |
Fabric Weight | 7 oz |
Closure Type | Snap |
ATPV Rating | 8.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Standards | NFPA 2112 |
Cuff Style | Adjustable Cuff |
Number of Pockets | 6 |
Garment Material Trade Name | Nomex® IIIA |
Description
ATPV Rating 8.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Color Navy, Fabric Weight 7 oz, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 52 in, Size Regular, Sleeve Length Regular, Standards NFPA 2112, Total Number of Pockets 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, L, 5-pk (TR88001-5PK)
- BERNE Bib, Overall, Orig, Wash, Insulated, M Short (B377)
- BRADY Carded Numbers and Letters, 8, PK32 (3420-8)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (G31H)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 54 in. Waist (O44041)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- NATIONAL SAFETY APPAREL Flame-Resistant Coverall, Khaki, L, HRC2 (C88LILG32)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-M (VN4CAKH-M)
- Workrite Fr Flame Resistant & Arc Flash Overalls & Coveralls