Shop All Flame Resistant & Arc Flash Shirts
This Product is Discontinued
Workrite Fr
Flame Resistant Collared Shirt, Navy, Nomex(R), L (Discontinued)
Mfr # 2587NB LG 0L
Zoro # G9492384
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Color Navy
- Fabric Weight 7 oz
- ATPV Rating 8.4 cal/sq cm
- Standards NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite Fr
- MFR # 2587NB LG 0L
- Zoro # G9492384
- UPC # 883392679364
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length | Long |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Collared Shirt |
Color | Navy |
Fabric Weight | 7 oz |
ATPV Rating | 8.4 cal/sq cm |
Standards | NFPA 2112 |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Closure Type | Buttons |
Number of Pockets | 2 |
Material Trade Name | Nomex(R) IIIA |
Neck Style | Collar |
Fabric Wt | Mediumweight |
Material (Wt) | Nomex(R) IIIA ( 7 oz ) |
Description
ATPV Rating 8.4 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Closure Type Buttons, Flame-Resistant Collared Shirt, Material Trade Name Nomex(R) IIIA, Neck Style Collar, Number of Pockets 2, Size L, Sleeve Length Long, Sleeve Length Type Long, Standards NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.