Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Workrite Fr
Arc Flash Coverall, Medium Blue, Protera(R), S
Mfr # 133PO65MB
Zoro # G7779326
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.5 cal/sq cm
- Arc Flash PPE Category 2
- Size L
- Inseam 30 in
- Material Protera(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 133PO65MB
- Zoro # G7779326
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Sleeve Length | 30 1/2 in |
Tag Size | 26 x 30 |
Maximum Chest Size | 35 in |
Maximum Waist Size | 26 in |
Size (Max. Waist x Max. Chest) | L ( 26 in x 35 in ) |
Details
Item | Coverall |
ATPV Rating | 8.5 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Material | Protera(R) |
Color | Medium Blue |
Closure Type | Snap (Cuff), Zipper |
Standards | NFPA 2112 |
Fabric Weight | 6.5 oz |
Number of Pockets | 7 |
Number of Outside Pockets | 7 |
Zipper Material | Brass |
Will Fit Over Boots | Yes |
Cuff Style | Snap Closure |
Description
ATPV Rating 8.5 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap (Cuff), Zipper, Color Medium Blue, Fabric Weight 6.5 oz, Inseam 30 in, Coverall, Material Trade Name Protera(R), Maximum Chest Size 35 in, Maximum Waist Size 26 in, Number of Outside Pockets 7, Size L, Sleeve Length 30 1/2 in, Standards NFPA 2112, Tag Size 26 x 30, Total Number of Pockets 7, Will Fit Over Boots Yes, Zipper Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEDEPRO Coated Gloves, Orange, L, PR (250010)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size L, PR (16-D622V/L)
- DEFENDER SAFETY Face Shield, Disposable, AllRound Protection Headband Clear AntiFog Lens, 10 pack (DSM-FS-01)
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- WORKRITE FR Flame Resistant Coverall, Navy (1887NB 52 0R)
- VF IMAGEWEAR Flame Resistant Coverall, Tan, Nomex(R), M (CNB2TN RG 38)
- MICROCHEM Coverall, L, Org, Polyolefin (68-4000CFR)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- Workrite Fr Workwear and Protective Clothing