Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Workrite Fr
Arc Flash Coverall, Medium Blue, Protera(R), M Long
Mfr # 133PO65MB
Zoro # G7779256
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.5 cal/sq cm
- Arc Flash PPE Category 2
- Size M Long
- Inseam 31 in
- Material Protera(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 133PO65MB
- Zoro # G7779256
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M Long |
Sleeve Length | 32 1/2 in |
Maximum Waist Size | 30 in |
Maximum Chest Size | 39 in |
Tag Size | 30 x 31 |
Size (Max. Waist x Max. Chest) | M Long ( 30 in x 39 in ) |
Details
Item | Coverall |
ATPV Rating | 8.5 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 31 in |
Material | Protera(R) |
Color | Medium Blue |
Closure Type | Snap (Cuff), Zipper |
Fabric Weight | 6.5 oz |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 7 |
Number of Outside Pockets | 7 |
Will Fit Over Boots | Yes |
Zipper Material | Brass |
Cuff Style | Snap Closure |
Description
ATPV Rating 8.5 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap (Cuff), Zipper, Color Medium Blue, Fabric Weight 6.5 oz, Inseam 31 in, Coverall, Material Trade Name Protera(R), Maximum Chest Size 39 in, Maximum Waist Size 30 in, Number of Outside Pockets 7, Size M Long, Sleeve Length 32 1/2 in, Standards NFPA 2112, NFPA 70E, Tag Size 30 x 31, Total Number of Pockets 7, Will Fit Over Boots Yes, Zipper Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 0355-01 Small Disposable Cleaning Station (0355-01)
- NMC Caution Stay Clear Sign, C353PB (C353PB)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 2-1/4" Sz, PK2 (KIT-H18061)
- BROTHER Label, Black/White, Labels/Roll: 400 (DK1204)
- WORKRITE FR Flame Resistant Coverall, Navy (1887NB 52 0R)
- PORTWEST Bizflame 88/12 Iona Coverall, XL (FR94)
- WELDAS Alliance COOL FR Bib, Material: Flame retardant 9 oz Cotton FR, Size: 14in. , Color: Navy Blue (33-8214)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set 3XL (TCG5B-3XL)
- PORTWEST Classic 88/12 FR Coverall, XXXL (UFR87)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (1540-M)
- Workrite Fr Flame Resistant & Arc Flash Overalls & Coveralls