Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Workrite Fr
Arc Flash Coverall, Medium Blue, Protera(R), L
Mfr # 133PO65MB
Zoro # G7779301
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.5 cal/sq cm
- Arc Flash PPE Category 2
- Size L
- Inseam 30 in
- Material Protera(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fr
- MFR # 133PO65MB
- Zoro # G7779301
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Sleeve Length | 32 3/4 in |
Maximum Chest Size | 43 in |
Tag Size | 34 x 30 |
Maximum Waist Size | 34 in |
Size (Max. Waist x Max. Chest) | L ( 34 in x 43 in ) |
Details
Item | Coverall |
ATPV Rating | 8.5 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Material | Protera(R) |
Color | Medium Blue |
Closure Type | Snap (Cuff), Zipper |
Standards | NFPA 2112 |
Fabric Weight | 6.5 oz |
Number of Pockets | 7 |
Number of Outside Pockets | 7 |
Zipper Material | Brass |
Will Fit Over Boots | Yes |
Cuff Style | Snap Closure |
Description
ATPV Rating 8.5 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap (Cuff), Zipper, Color Medium Blue, Fabric Weight 6.5 oz, Inseam 30 in, Coverall, Material Trade Name Protera(R), Maximum Chest Size 43 in, Maximum Waist Size 34 in, Number of Outside Pockets 7, Size L, Sleeve Length 32 3/4 in, Standards NFPA 2112, Tag Size 34 x 30, Total Number of Pockets 7, Will Fit Over Boots Yes, Zipper Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT33)
- CORDOVA Power-Cor Max, Aramid/Steel/Cotton, A6 Cut Gloves, XL (3735XXL)
- BRADY Label Roll, Silver, Labels/Roll: 1500 (B33-18-434)
- BRADY Pipe Marker, , High Pressure Nitrogen, PK5, 7140-3C-PK (7140-3C-PK)
- WORKRITE FR Flame Resistant Coverall, Navy (1887NB 52 0R)
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 40 (CLD4RB RG 40)
- CARHARTT FR Duck Bib Lined Overall (101626-410)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- Workrite Fr Arc Flash and Flame Resistant Clothing