Shop All Flame Resistant & Arc Flash Shirts
Workrite
Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR
Mfr # FT20NV LG 00
Zoro # G7764793
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Chest Size 39 in
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FT20NV LG 00
- Zoro # G7764793
- UPC # 883392584286
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 39 in |
Sleeve Length | Long |
Maximum Chest Size | 39 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Polo Shirt |
ATPV Rating | 8.2 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Closure Type | Buttons |
Standards | NFPA 1975, NFPA 2112, UL |
Fabric Weight | 6.7 oz |
Number of Pockets | 3 |
Material Trade Name | 20% Aramid, 35% Lyocell, 45% Modacrylic |
Pocket Location | Left Sleeve, Shoulder |
Neck Style | Collar |
Features | Hidden Microphone Pockets on both Shoulders and Pen Pocket on Left Sleeve, Longer Back Hem Helps Stay Tucked, Ribbed-Knit Collar |
Material (Wt) | 35% Lyocell ( 6.7 oz ), 45% Modacrylic ( 6.7 oz ) |
Fabric Wt | Mediumweight |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.7 oz, Features Hidden Microphone Pockets on both Shoulders and Pen Pocket on Left Sleeve, Longer Back Hem Helps Stay Tucked, Ribbed-Knit Collar, Closure Type Buttons, Gender Men's, Flame-Resistant Polo Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 39 in, Neck Style Collar, Number of Pockets 3, Pocket Location Left Sleeve, Shoulder, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Snap On/Off, HEPA, Magenta, 40 PK, NIOSH (TR-6710N-40)
- NMC Caution Speed Bumps Ahead Sign, TM159K (TM159K)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3102)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, W, PR (P89940)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-SM-NR)
- OBERON TCG40™ Series Arc Flash Hood & Coverall Suit Set XL (TCG4A-XL)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- Workrite Arc Flash and Flame Resistant Clothing