Shop All Flame Resistant & Arc Flash Jackets & Coats
This Product is Discontinued
Workrite
Flame Resistant Jacket, Black, Nomex(R), 2XLT (Discontinued)
Mfr # 5304BK
Zoro # G7764775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Family Black
- Size 2XL
- Color Black
- Fabric Weight 4.5 oz
- Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # 5304BK
- Zoro # G7764775
- UPC # 883392426890
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 27 1/2 in |
Maximum Chest Size | 52 in |
Description
ATPV Rating 37 cal/sq cm, Arc Flash PPE Category 3, Collar Style Knit, Color Black, Fabric Weight 4.5 oz, Features Can Be Worn as a Stand-Alone Jacket or Zipped Into Our Bomber Jacket, Heavy-Duty Solid Brass Zipper Closure, Hemmed Waistband with Encased Elastic on Back, Knit Collar and Cuffs, Two Welt Pockets, Closure Type Zipper, High-Visibility No, Includes Lining Yes, Insulated for Cold Conditions Yes, FR Jacket, Length 27 1/2 in, Lining Material Nomex(R) Batt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.