Shop All Flame Resistant & Arc Flash Shirts
Workrite
Flame Resistant Collared Shirt, Navy, Nomex(R), 52"
Mfr # FSC2MN 52 00
Zoro # G7797133
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.1 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size 52"
- Hazard Risk Category (HRC) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FSC2MN 52 00
- Zoro # G7797133
- UPC # 883392438497
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 52" |
Fits Chest Size | 52 in |
Sleeve Length | 35 in |
Sleeve Length Type | Short |
Maximum Chest Size | 52 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 4.1 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 1 |
Hazard Risk Category (HRC) | 1 |
Color | Midnight Navy |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab |
Closure Type | Snap |
Standards | NFPA 1975, UL |
Fabric Weight | 4.5 oz |
Number of Pockets | 2 |
Pocket Location | Left Chest |
Collar Style | Lay-Flat |
Neck Style | Collar |
Material Trade Name | 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid |
Description
ATPV Rating 4.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Midnight Navy, Fabric Weight 4.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Closure Type Snap, Gender Men's, Flame-Resistant Collared Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- DUNLOP Men's Steel Chest Wader Black (8606700)
- SAFE HANDLER Reflective Fluorescent Adjustable Belt, Black(2-Pack) (BLSH-ES-SV3BB-2A)
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW4-03M)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-437)
- Workrite Flame Resistant & Arc Flash Shirts