Shop All Flame Resistant & Arc Flash Shirts
Workrite
Flame Resistant Collared Shirt, Navy, Nomex(R), 50"
Mfr # FSC0NV 50 0R
Zoro # G7776921
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.1 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Size 50"
- Hazard Risk Category (HRC) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FSC0NV 50 0R
- Zoro # G7776921
- UPC # 883392442722
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 50" |
Fits Chest Size | 50-3/8 in |
Sleeve Length | Long |
Maximum Chest Size | 50 3/8 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 4.1 cal/sq cm |
Arc Flash PPE Category | 1 |
Gender | Men's |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab |
Closure Type | Snap |
Standards | NFPA 1975 |
Fabric Weight | 4.5 oz |
Number of Pockets | 2 |
Pocket Location | Left Chest |
Neck Style | Collar |
Material Trade Name | 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid |
Collar Style | Lay-Flat |
Work Shirt Collar | Lay-Flat |
Material (Wt) | 5% Kevlar Aramid ( 4.5 oz ), 93% Nomex(R) Aramid ( 4.5 oz ) |
Fabric Wt | Lightweight |
Description
ATPV Rating 4.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 4.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Closure Type Snap, Gender Men's, Flame-Resistant Collared Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 4.5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (2XMC1)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, S, 1 PR (9349SD)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- LAKELAND High Performance FR Henley, Hi-Vis, XL (HSAT29RT-XL)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXXL)
- Workrite Arc Flash and Flame Resistant Clothing