Shop All Flame Resistant & Arc Flash Shirts
Workrite
Flame Resistant Collared Shirt, Navy, Nomex(R), 48"
Mfr # FSE2NV 48 00
Zoro # G7776946
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.1 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size 48"
- Fits Chest Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FSE2NV 48 00
- Zoro # G7776946
- UPC # 883392444269
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 48" |
Fits Chest Size | 48 in |
Sleeve Length | 33 1/2 in |
Sleeve Length Type | Short |
Maximum Chest Size | 48 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 4.1 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 1 |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Scalloped Pockets |
Closure Type | Snap |
Standards | NFPA 1975, UL |
Fabric Weight | 4.5 oz |
Number of Pockets | 2 |
Pocket Location | Left Chest |
Neck Style | Collar |
Material Trade Name | 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid |
Collar Style | Lay-Flat |
Description
ATPV Rating 4.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 4.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Scalloped Pockets, Closure Type Snap, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 2 Percent Other Fiber, 5 Percent Kevlar Aramid, 93 Percent Nomex(R) Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY StarLite Original Safety Glasses (GLS500)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (6620)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, XL (J23122)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , ELECTRICAL PANEL KEEP CLEAR (IN-40-704I)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- NATIONAL SAFETY APPAREL DRIFIRE Flame Resistant Utility Shirt, XL-T, Tan, (DF2-324LS-KH-XLT)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- Workrite Workwear and Protective Clothing