Shop All Flame Resistant & Arc Flash Shirts
Workrite
Flame Resistant Collared Shirt, Navy, Nomex(R), 48"
Mfr # FSC2MN 48 00
Zoro # G7797072
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.1 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size 48"
- Fits Chest Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite
- MFR # FSC2MN 48 00
- Zoro # G7797072
- UPC # 883392438473
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 48" |
Fits Chest Size | 48 in |
Sleeve Length | 33 1/2 in |
Sleeve Length Type | Short |
Maximum Chest Size | 48 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 4.1 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 1 |
Hazard Risk Category (HRC) | 1 |
Color | Midnight Navy |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab |
Closure Type | Snap |
Standards | NFPA 1975, UL |
Fabric Weight | 4.5 oz |
Number of Pockets | 2 |
Collar Style | Lay-Flat |
Neck Style | Collar |
Pocket Location | Left Chest |
Material Trade Name | 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid |
Description
ATPV Rating 4.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Midnight Navy, Fabric Weight 4.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Closure Type Snap, Gender Men's, Flame-Resistant Collared Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-30-HV)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-67-18HA (LR7-67-18HA)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows With Broom (HSB-V4-BLUE-KIT)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, L (FRS160-MBL LRG REG)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- Workrite Workwear and Protective Clothing