Shop All Flame Resistant & Arc Flash Shirts
Workrite
Flame Resistant Collared Shirt, Navy, Nomex(R), 46"
Mfr # FSF2MN 46 00
Zoro # G7765283
product price: $124.49
/ea
Free Shipping & Returns
$124.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46"
- Color Midnight Navy
- Fabric Weight 4.5 oz
- ATPV Rating 4.1 cal/sq cm
- Fits Chest Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FSF2MN 46 00
- Zoro # G7765283
- UPC # 883392447413
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 46" |
Fits Chest Size | 46 in |
Sleeve Length | 33 in |
Sleeve Length Type | Short |
Maximum Chest Size | 46 in |
Details
Item | Flame-Resistant Collared Shirt |
Color | Midnight Navy |
Fabric Weight | 4.5 oz |
ATPV Rating | 4.1 cal/sq cm |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Hidden Front Snap Closure and Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Sewn-in Military Creases |
Standards | NFPA 1975, UL |
Arc Flash PPE Category | 1 |
Number of Pockets | 2 |
Closure Type | Snap |
Hazard Risk Category (HRC) | 1 |
Gender | Men's |
Pocket Location | Left Chest |
Collar Style | Lay-Flat |
Neck Style | Collar |
Material Trade Name | 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid |
Description
ATPV Rating 4.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Midnight Navy, Fabric Weight 4.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Hidden Front Snap Closure and Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Sewn-in Military Creases, Closure Type Snap, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 2 Percent Other Fiber, 5 Percent Kevlar Aramid, 93 Percent Nomex(R) Aramid, Maximum Chest Size 46 in, Neck Style Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-NA_10x14 (U1-1017-NA_10x14)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150)
- CHILL-ITS BY ERGODYNE Sweatband, Black, Universal, Terrycloth (6550)
- PORTWEST Iona Plus Mesh Vest, L (US391)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- Workrite Flame Resistant & Arc Flash Shirts