Shop All Flame Resistant & Arc Flash Shirts
Workrite
Flame Resistant Collared Shirt, Navy, Nomex(R), 40"
Mfr # FSC0NV 400R
Zoro # G7797203
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40"
- Color Navy
- Fabric Weight 4.5 oz
- Fits Chest Size 40-1/4 in
- ATPV Rating 4.1 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite
- MFR # FSC0NV 400R
- Zoro # G7797203
- UPC # 883392442470
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 40" |
Fits Chest Size | 40-1/4 in |
Sleeve Length | Long |
Sleeve Length Type | Long |
Maximum Chest Size | 40 1/4 in |
Details
Item | Flame-Resistant Collared Shirt |
Color | Navy |
Fabric Weight | 4.5 oz |
ATPV Rating | 4.1 cal/sq cm |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab |
Standards | NFPA 1975 |
Arc Flash PPE Category | 1 |
Number of Pockets | 2 |
Hazard Risk Category (HRC) | 1 |
Closure Type | Snap |
Gender | Men's |
Pocket Location | Left Chest |
Material Trade Name | 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid |
Neck Style | Collar |
Collar Style | Lay-Flat |
Description
ATPV Rating 4.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 4.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Closure Type Snap, Gender Men's, Flame-Resistant Collared Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Gloves, L, L, Black, EA (3041-L (9))
- SAFEWAZE 18" D-ring Extender: Soft Loop, D-ring (FS813-LOOP)
- TRU-SPEC Boonie Hat, Universal, Coyote (3353)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1003L)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- Workrite Arc Flash and Flame Resistant Clothing