Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
Womens Pants, 39-1/2" Waist, 32" Inseam
Mfr # FP51NV 16 32
Zoro # G3779540
product price: $150.49
/ea
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Nomex(R) IIIA
- Fabric Weight 7.5 oz
- Maximum Waist Size 39 1/2 in
- Color Navy
- Fits Waist Size 39 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FP51NV 16 32
- Zoro # G3779540
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 39 1/2 in |
Fits Waist Size | 39 1/2 in |
Tag Size | 39-1/2 x 32 |
Details
Item | Women's Flame Resistant Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Women's |
Features | Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Solid Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rea |
Standards | NFPA 1975 |
Hazard Risk Category (HRC) | 1 |
ATPV Rating | 7 cal/sq cm |
Number of Pockets | 4 |
Arc Flash PPE Category | 1 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Description
ATPV Rating 7 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 7.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Diamond Crotch Gusset, Heavy-Duty Solid Brass Zipper, Metal Shank Button Closure, One Piece Fully Finished Waistband, Silicone Beading for Durable Creases, Triple-Needle Felled Side and Seat Seams, Two Rea, Gender Women's, Inseam 32 in, Women's Flame Resistant Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 39 1/2 in, Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Complete Comfort Mat with Holes, Black 2' x 3' (496023900)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, L, PR (BO500W-L)
- 3M Anti-Slip Tape, Gray, 4 in x 60 ft. (370-4X60)
- KLEENGUARD Large, 25 PK, White, Breathable Microporous Film Laminate (KCC 44313)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-3830)
- CARHARTT Pants, Blue, Cotton, 34 x 32 In. (FRB100-DNM 34 32)
- Workrite Fire Service Workwear and Protective Clothing