Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
Womens FR Pants, Inseam 30", Navy Blue
Mfr # FP45NV
Zoro # G2058091
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Women's
- Arc Flash PPE Category 2
- Fits Waist Size 40 1/2 in
- Material Trade Name Modacrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite Fire Service
- MFR # FP45NV
- Zoro # G2058091
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 40 1/2 in |
Maximum Waist Size | 40 1/2 in |
Tag Size | 40-1/2 x 30 |
Details
Item | Women's Flame Resistant Pants |
ATPV Rating | 11 cal/sq cm |
Gender | Women's |
Arc Flash PPE Category | 2 |
Material Trade Name | Modacrylic |
Inseam | 30 in |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Fabric Weight | 7 oz |
Standards | NFPA 1975 |
Features | Contoured Waistband with Darts, Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Mid-Rise Tailored Fit, Two Rear Welt Pockets, Two Slack-S |
Number of Pockets | 4 |
Waist Closure | Zipper |
Includes Cargo Pocket | No |
Includes Belt Loops | Yes |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Contoured Waistband with Darts, Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Mid-Rise Tailored Fit, Two Rear Welt Pockets, Two Slack-S, Gender Women's, Includes Belt Loops Yes, Inseam 30 in, Women's Flame Resistant Pants, Material Trade Name Modacrylic, Maximum Waist Size 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228050)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-1-X)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-501)
- DORCY Signal Wand, Flashlight, 12", 10 LED, 3C (41-1063)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 32)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x34 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- Workrite Fire Service Flame Resistant & Arc Flash Pants