Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
Womens FR Pants, Inseam 29", Navy Blue
Mfr # FP45NV
Zoro # G2057802
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Women's
- Fits Waist Size 35 1/2 in
- Material Trade Name Modacrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FP45NV
- Zoro # G2057802
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 35 1/2 in |
Maximum Waist Size | 35 1/2 in |
Tag Size | 35-1/2 x 29 |
Details
Item | Women's Flame Resistant Pants |
ATPV Rating | 11 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Women's |
Material Trade Name | Modacrylic |
Inseam | 29 in |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Standards | NFPA 1975 |
Fabric Weight | 7 oz |
Features | Contoured Waistband with Darts, Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Mid-Rise Tailored Fit, Two Rear Welt Pockets, Two Slack-S |
Number of Pockets | 4 |
Includes Belt Loops | Yes |
Waist Closure | Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Contoured Waistband with Darts, Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Mid-Rise Tailored Fit, Two Rear Welt Pockets, Two Slack-S, Gender Women's, Includes Belt Loops Yes, Inseam 29 in, Women's Flame Resistant Pants, Material Trade Name Modacrylic, Maximum Waist Size 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign Stake, Natural, Wood, 4 ft L, PK24 (40604)
- LYLE Decal, Danger Area In Front Of, 14 x 10", Sign Material: Polyester (LCU4-0710-ND_14X10)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-2XL (WC011)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- NEESE Workwear 4.5 oz Nomex FR Trouser-NV-38T (VN4PTNV-38T)
- COAXSHER Wildland Fire Pants, 2XL, 32 in. Inseam (FC203 XXL32)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing