Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Women's Uniform Shirt, Navy Blue, S
Mfr # FSM3NV SM 00
Zoro # G2060060
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.1 cal/sq cm
- Arc Flash PPE Category 1
- Gender Women's
- Size S
- Fits Chest Size 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FSM3NV SM 00
- Zoro # G2060060
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 35 in |
Sleeve Length | 10 1/4 in |
Maximum Chest Size | 35 in |
Sleeve Length Type | Short |
Details
Item | Flame-Resistant Women's Uniform Shirt |
ATPV Rating | 7.1 cal/sq cm |
Arc Flash PPE Category | 1 |
Gender | Women's |
Color | Navy |
Features | Front Vertical Darts and Back Contoured Seams, Pencil Slot on Left Chest Pocket, Slightly Rounded Hem |
Closure Type | Snap |
Standards | NFPA 1975, UL |
Fabric Weight | 5.8 oz |
Number of Pockets | 2 |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Pocket Location | Left Chest |
Collar Style | Lay-Flat |
Neck Style | Collar |
Work Shirt Collar | Lay-Flat |
Material (Wt) | 37% Lyocell ( 5.8 oz ), 47% Modacrylic ( 5.8 oz ) |
Fabric Wt | Lightweight |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Front Vertical Darts and Back Contoured Seams, Pencil Slot on Left Chest Pocket, Slightly Rounded Hem, Closure Type Snap, Gender Women's, Flame-Resistant Women's Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 35 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- WELLS LAMONT Chore Work Glov Ylw Xl (300XL)
- MCR SAFETY Glasses, Checklite CL3 Foam Lined, I/O AF Lens, 12PK (CL319AF)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC106-S)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- MAGID Sc65Dhn Dual-Hazard 6.5 Oz. Fr Long Sleeve Henley, (SC65DHNL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, LT (FRS160-MBL LRG TLL)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10022327)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-437)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing