Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Women's Uniform Shirt, Navy Blue, L
Mfr # FSM3NV LG 00
Zoro # G2060027
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.1 cal/sq cm
- Gender Women's
- Arc Flash PPE Category 1
- Size L
- Fits Chest Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FSM3NV LG 00
- Zoro # G2060027
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 40 in |
Sleeve Length | 31 in |
Maximum Chest Size | 40 in |
Sleeve Length Type | Short |
Details
Item | Flame-Resistant Womens Uniform Shirt |
ATPV Rating | 7.1 cal/sq cm |
Gender | Women's |
Arc Flash PPE Category | 1 |
Color | Navy |
Features | Front Vertical Darts and Back Contoured Seams, Pencil Slot on Left Chest Pocket, Slightly Rounded Hem |
Closure Type | Snap |
Fabric Weight | 5.8 oz |
Standards | NFPA 1975, UL |
Number of Pockets | 2 |
Neck Style | Collar |
Collar Style | Lay-Flat |
Pocket Location | Left Chest |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Material (Wt) | 37% Lyocell ( 5.8 oz ), 47% Modacrylic ( 5.8 oz ) |
Fabric Wt | Lightweight |
Work Shirt Collar | Lay-Flat |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Front Vertical Darts and Back Contoured Seams, Pencil Slot on Left Chest Pocket, Slightly Rounded Hem, Closure Type Snap, Gender Women's, Flame-Resistant Womens Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 40 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size L, Sleeve Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Jacket, 2XL, 30", Black/Navy (247118)
- CONDOR OUTDOOR PRODUCTS MULTI WRAP, SHEMAGH PATTERN OLIVE DRAB, S (212-S001)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T35 (474T35)
- VP RACING FUELS Black Jug Vent Cap w/ Disk (Bagged) (3045B)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I262XLREG)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL (SLW2KH RG XL)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHL)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- Workrite Fire Service Flame Resistant & Arc Flash Shirts