Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Untucked Uniform Shirt, Navy Blue, XL
Mfr # FSU2NV
Zoro # G2059948
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.1 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size XL
- Fits Chest Size 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FSU2NV
- Zoro # G2059948
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 51 in |
Sleeve Length | 11 1/4 in |
Sleeve Length Type | Long |
Maximum Chest Size | 51 in |
Details
Item | Flame-Resistant Untucked Uniform Shirt |
ATPV Rating | 7.1 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Color | Navy |
Features | Pencil Slot on Left Chest Pocket, Sewn-in Military Creases in Front and Back, Straight Hem with 3" Slits at Side Seams |
Closure Type | Snap |
Standards | NFPA 1975, UL |
Fabric Weight | 5.8 oz |
Number of Pockets | 2 |
Pocket Location | Left Chest |
Neck Style | Collar |
Collar Style | Lay-Flat |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Work Shirt Collar | Lay-Flat |
Fabric Wt | Lightweight |
Material (Wt) | 37% Lyocell ( 5.8 oz ), 47% Modacrylic ( 5.8 oz ) |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Pencil Slot on Left Chest Pocket, Sewn-in Military Creases in Front and Back, Straight Hem with 3 In. Slits at Side Seams, Closure Type Snap, Gender Men's, Flame-Resistant Untucked Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 51 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106601729)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, 12PK (6300S)
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Paper, 25/PK (MHZW505PSP)
- PIG Oil Water Filter Mat Pads, 36"L, 36"W, PK5 (MAT1206)
- MUTUAL INDUSTRIES Class 2 Durable Flame Retardant Vest Large (80070-0-103)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- PORTWEST FR Hooded Zip Sweatshirt, L (UFR81)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing