Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Untucked Uniform Shirt, Navy Blue, L
Mfr # FSU2NV
Zoro # G2059799
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 7.1 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size L
- Fits Chest Size 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FSU2NV
- Zoro # G2059799
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 47 in |
Sleeve Length | 10 3/4 in |
Maximum Chest Size | 47 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Untucked Uniform Shirt |
ATPV Rating | 7.1 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Color | Navy |
Features | Pencil Slot on Left Chest Pocket, Sewn-in Military Creases in Front and Back, Straight Hem with 3" Slits at Side Seams |
Closure Type | Snap |
Fabric Weight | 5.8 oz |
Standards | NFPA 1975, UL |
Number of Pockets | 2 |
Collar Style | Lay-Flat |
Pocket Location | Left Chest |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Neck Style | Collar |
Fabric Wt | Lightweight |
Material (Wt) | 37% Lyocell ( 5.8 oz ), 47% Modacrylic ( 5.8 oz ) |
Work Shirt Collar | Lay-Flat |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Pencil Slot on Left Chest Pocket, Sewn-in Military Creases in Front and Back, Straight Hem with 3 In. Slits at Side Seams, Closure Type Snap, Gender Men's, Flame-Resistant Untucked Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 47 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tarpaulin, Drainage, CutSize10x10Ft (3ZRU4)
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX303XL-10)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC6)
- ENPAC Containment Pool, 100 gal, 18 In H (5900-YE)
- MCR SAFETY FR Long Sleeve Shirt, Navy, 2XL, Regular (H1NX2)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, L (ZFI509-L)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- WORKRITE FR Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, L (FT40HG LG 00)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, 2XL-T, Navy Blue, DF2-CM-446LS-NB-2XLT (DF2-CM-446LS-NB-2XT)
- Workrite Fire Service Workwear and Protective Clothing