Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
FR Uniform Shirt, Navy Blue, 48"
Mfr # FSM2NV 48 00
Zoro # G2059841
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48"
- Color Navy
- Fabric Weight 5.8 oz
- ATPV Rating 7.1 cal/sq cm
- Fits Chest Size 48-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FSM2NV 48 00
- Zoro # G2059841
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 48" |
Fits Chest Size | 48-1/2 in |
Sleeve Length | 11 1/4 in |
Maximum Chest Size | 48 1/2 in |
Sleeve Length Type | Short |
Details
Item | Flame-Resistant Uniform Shirt |
Color | Navy |
Fabric Weight | 5.8 oz |
ATPV Rating | 7.1 cal/sq cm |
Features | Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back |
Standards | NFPA 1975, UL |
Arc Flash PPE Category | 2 |
Closure Type | Snap |
Number of Pockets | 2 |
Gender | Men's |
Pocket Location | Left Chest |
Collar Style | Lay-Flat |
Material Trade Name | 16% Aramid, 37% Lyocell, 47% Modacrylic |
Neck Style | Collar |
Description
ATPV Rating 7.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.8 oz, Features Pencil Slot on Left Chest Pocket, Rounded Hem with Extra Long Shirt Tail, Sewn-in Military Creases in Front and Back, Closure Type Snap, Gender Men's, Flame-Resistant Uniform Shirt, Material Trade Name 16 Percent Aramid, 37 Percent Lyocell, 47 Percent Modacrylic, Maximum Chest Size 48 1/2 in, Neck Style Collar, Number of Pockets 2, Pocket Location Left Chest, Size 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 13 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- WOLVERINE Size 10 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- HONEYWELL MILLER 75 FT Safescape Elite Rescue Descent (SE/75FT)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXL)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- Workrite Fire Service Workwear and Protective Clothing