Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Uniform Pants, Inseam 36", Navy
Mfr # FP30NV
Zoro # G2062492
product price: $216.49
/ea
Free Shipping & Returns
$216.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Fits Waist Size 38 in to 39 in
- Material Trade Name Nomex(R) IIIA
- Inseam 36 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FP30NV
- Zoro # G2062492
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 38 in to 39 in |
Maximum Waist Size | 39 in |
Tag Size | 39 x 36 |
Minimum Waist Size | 38 in |
Details
Item | Flame Resistant Dual-Complaint Uniform Pants |
Gender | Men's |
Material Trade Name | Nomex(R) IIIA |
Inseam | 36 in |
Color | Navy |
Standards | NFPA 1975, NFPA 1977 |
Fabric Weight | 7.5 oz |
Features | Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl |
Number of Pockets | 4 |
Includes Cargo Pocket | No |
Waist Closure | Button |
Description
ATPV Rating Not Applicable, Color Navy, Fabric Weight 7.5 oz, Features Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl, Gender Men's, Inseam 36 in, Flame Resistant Dual-Complaint Uniform Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 39 in, Minimum Waist Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Laser Operating Sign (D570RB)
- CARHARTT Flame Resistant Hooded Sweatshirt, Blue (104983-I26LTLL)
- KLEENGUARD Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (41508)
- BRADY Printer Network Card (NET-LAN)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3230)
- ARIAT Stretch Basic Straight Leg, 36" x "34 (10041118)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 50", Inseam 32", Green, Zipper (606-GR-50X32)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing