Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Uniform Pants, Inseam 34", Navy Blue
Mfr # FP26NV
Zoro # G2058800
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 35 in
- Material Trade Name Modacrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FP26NV
- Zoro # G2058800
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 35 in |
Maximum Waist Size | 35 in |
Tag Size | 35 x 34 |
Size (Max. Waist x Inseam) | 35 in x 34 in |
Details
Item | Flame Resistant Uniform Pants |
ATPV Rating | 11 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Material Trade Name | Modacrylic |
Inseam | 34 in |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Fabric Weight | 7 oz |
Standards | NFPA 1975 |
Features | Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Relaxed Fit with Contoured Waistband, Two Rear Welt Pockets |
Number of Pockets | 4 |
Waist Closure | Button |
Includes Belt Loops | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Relaxed Fit with Contoured Waistband, Two Rear Welt Pockets, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Flame Resistant Uniform Pants, Material Trade Name Modacrylic, Maximum Waist Size 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, 52 Gallon Volume Absorbed per Kit, 55 Gallon Container Capacity, Yellow, 144 Components (SPKU-55)
- LYLE Aluminum Lead Hazard Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0719-NA_10X7)
- ACID EATER Battery Neutralizer/Degreaser, 32 oz, PK12 (1002-016)
- PLASTICADE Base, Rubber, 10 lbs. (650-RB-10)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- NATIONAL SAFETY APPAREL VIZABLE Flame Resistant Hi-Vis Leg Gaiters, Class E , OSFM, Fluorescent Yellow, (L05TVCE)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- Workrite Fire Service Flame Resistant & Arc Flash Pants