Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Uniform Pants, Inseam 32", Navy
Mfr # FP30NV
Zoro # G2062407
Free Shipping & Returns
$216.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Waist Size 40 in to 41 in
- Material Trade Name Nomex(R) IIIA
- Inseam 32 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite Fire Service
- MFR # FP30NV
- Zoro # G2062407
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 40 in to 41 in |
Maximum Waist Size | 41 in |
Tag Size | 41 x 32 |
Minimum Waist Size | 40 in |
Details
Item | Flame Resistant Dual-Complaint Uniform Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl |
Standards | NFPA 1975, NFPA 1977 |
Number of Pockets | 4 |
Includes Cargo Pocket | No |
Waist Closure | Button |
Description
ATPV Rating Not Applicable, Color Navy, Fabric Weight 7.5 oz, Features Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl, Gender Men's, Inseam 32 in, Flame Resistant Dual-Complaint Uniform Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 41 in, Minimum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 060)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, M (8), Natural, 100 Pack (MF-300-M)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Saftey Yellow-Roll (SAF.0460.R)
- NMC No Exit Sign, 14 in W, 7 in H, Glow Polyester (GL199PB)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10034648)
- ARIAT Stretch Canvas Straight Leg Pant, 34R (10030254)
- DICKIES FR Pant, Navy, 34 in Waist x 34 in Inseam (4839NB 34 34)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing