Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Uniform Pants, Inseam 29", Navy Blue
Mfr # FP26NV
Zoro # G2058870
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 33 in
- Material Trade Name Modacrylic
- Inseam 29 in
- Fabric Weight 7 oz
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite Fire Service
- MFR # FP26NV
- Zoro # G2058870
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 33 in |
Maximum Waist Size | 33 in |
Tag Size | 33 x 29 |
Details
Item | Flame Resistant Uniform Pants |
Material Trade Name | Modacrylic |
Inseam | 29 in |
Fabric Weight | 7 oz |
Color | Navy |
Gender | Men's |
Features | Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Relaxed Fit with Contoured Waistband, Two Rear Welt Pockets |
Standards | NFPA 1975 |
ATPV Rating | 11 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Number of Pockets | 4 |
Arc Flash PPE Category | 2 |
Includes Belt Loops | Yes |
Includes Cargo Pocket | No |
Waist Closure | Button |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back Waistband, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Relaxed Fit with Contoured Waistband, Two Rear Welt Pockets, Gender Men's, Includes Belt Loops Yes, Inseam 29 in, Flame Resistant Uniform Pants, Material Trade Name Modacrylic, Maximum Waist Size 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN MACHINE DOORMAT FLR FLNT 18""X30"" (10372029)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474C58 (474C58)
- ERGODYNE Safety Glasses, Smoke Polycarbonate (52030)
- ZORO SELECT Barricade Tape, Hazardous Area Keep Out, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N952)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3030)
- PROPPER Mens Tactical Pant, Khaki, Size 34x32 In (F52525025034X32)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10034648)
- Workrite Fire Service Flame Resistant & Arc Flash Pants