Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Tactical Pants, Inseam 36", Navy
Mfr # FP62NV
Zoro # G2061077
product price: $232.49
/ea
Free Shipping & Returns
$232.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Waist Size 40 in to 41 in
- Material Trade Name Nomex(R) IIIA
- Inseam 36 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FP62NV
- Zoro # G2061077
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 40 in to 41 in |
Maximum Waist Size | 40 in |
Minimum Waist Size | 40 in |
Tag Size | 40 x 36 |
Details
Item | Flame Resistant Dual-Complaint Tactical Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 36 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Adjustable Ankle Straps to Secure Leg Bottom Around Work Boots, Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Ergonomic Ca |
Standards | NFPA 1975, NFPA 1977 |
Number of Pockets | 6 |
Will Fit Over Boots | Yes |
Waist Closure | Button |
Includes Cargo Pocket | No |
Description
ATPV Rating Not Applicable, Color Navy, Fabric Weight 7.5 oz, Features Adjustable Ankle Straps to Secure Leg Bottom Around Work Boots, Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Ergonomic Ca, Gender Men's, Inseam 36 in, Flame Resistant Dual-Complaint Tactical Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 40 in, Minimum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- PERFORMANCE TOOL Anti-Fatigue Grip Mat Roll - Large (W88981)
- BRADY Tag Center, Unfilled, 15-3/4 In. H (TC8)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- BERNE Flame Resistant Ripstop Cargo Pant, 50 (FRP14)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing