Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Tactical Pants, Inseam 32", Navy
Mfr # FP62NV
Zoro # G2061059
product price: $232.49
/ea
Free Shipping & Returns
$232.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Fits Waist Size 38 in to 39 in
- Material Trade Name Nomex(R) IIIA
- Inseam 32 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FP62NV
- Zoro # G2061059
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 38 in to 39 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 38 in |
Tag Size | 38 x 32 |
Size (Max. Waist x Inseam) | 38 in x 32 in |
Details
Item | Flame Resistant Dual-Complaint Tactical Pants |
Gender | Men's |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Color | Navy |
Standards | NFPA 1975, NFPA 1977 |
Fabric Weight | 7.5 oz |
Features | Adjustable Ankle Straps to Secure Leg Bottom Around Work Boots, Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Ergonomic Ca |
Number of Pockets | 6 |
Includes Cargo Pocket | No |
Will Fit Over Boots | Yes |
Waist Closure | Button |
Description
ATPV Rating Not Applicable, Color Navy, Fabric Weight 7.5 oz, Features Adjustable Ankle Straps to Secure Leg Bottom Around Work Boots, Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Ergonomic Ca, Gender Men's, Inseam 32 in, Flame Resistant Dual-Complaint Tactical Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 38 in, Minimum Waist Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, Restricted Area, Rd (MH5008)
- HONEYWELL Reusable Flange Shape, 27, Blue, 100 PK (DPAS-30W)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Tall (22020NT)
- LACROSSE Premium Hip Boot 32" Black, 10, PR (00152030-10)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- ARIAT Pants, Straight Leg, Size 35" x "30 (10034625)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10027709)
- ARIAT FR Carpenter Pants, Men's, 3XL, 50/30 (10017226)
- Workrite Fire Service Flame Resistant & Arc Flash Pants