Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Tactical Pants, Inseam 30", Navy
Mfr # FP62NV
Zoro # G2061040
Free Shipping & Returns
$232.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 30 in to 31 in
- Material Trade Name Nomex(R) IIIA
- Inseam 30 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite Fire Service
- MFR # FP62NV
- Zoro # G2061040
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 30 in to 31 in |
Maximum Waist Size | 30 in |
Minimum Waist Size | 30 in |
Tag Size | 30 x 30 |
Details
Item | Flame Resistant Dual-Complaint Tactical Pants |
Material Trade Name | Nomex(R) IIIA |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Color | Navy |
Gender | Men's |
Features | Adjustable Ankle Straps to Secure Leg Bottom Around Work Boots, Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Ergonomic Ca |
Standards | NFPA 1975, NFPA 1977 |
Number of Pockets | 6 |
Waist Closure | Button |
Includes Cargo Pocket | No |
Will Fit Over Boots | Yes |
Description
ATPV Rating Not Applicable, Color Navy, Fabric Weight 7.5 oz, Features Adjustable Ankle Straps to Secure Leg Bottom Around Work Boots, Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Ergonomic Ca, Gender Men's, Inseam 30 in, Flame Resistant Dual-Complaint Tactical Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 30 in, Minimum Waist Size 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Lockout Hasp, Heavy Duty Steel, Pry Proof, 1in Jaw Dia. X 2-3/8inW X 6-5/8inL (419)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (2UUJ2)
- GLOBAL INDUSTRIAL Notice Safety Glasses Required, 7x10, Pressure Sensitive Vinyl (724224P)
- ARCLITE Arc Rated Rain Jacket, L (1503JFOL)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- CARHARTT Pants, Blue, 34 x 32 In., 15.2 cal/cm2 (FRB13-DNM 34 32)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- STEEL GRIP 16In Aluminized Carbon Kevlar Legging, PR (ACK 395-16 M)
- Workrite Fire Service Workwear and Protective Clothing