Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Pants, Inseam 32", Midnight Navy
Mfr # FP30MN
Zoro # G2062133
product price: $216.49
/ea
Free Shipping & Returns
$216.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Fits Waist Size 48 in to 49 in
- Material Trade Name Nomex(R) IIIA
- Inseam 32 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FP30MN
- Zoro # G2062133
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 48 in to 49 in |
Maximum Waist Size | 49 in |
Tag Size | 49 x 32 |
Minimum Waist Size | 48 in |
Details
Item | Flame Resistant Dual-Complaint Uniform Pants |
Gender | Men's |
Material Trade Name | Nomex(R) IIIA |
Inseam | 32 in |
Color | Navy |
Standards | NFPA 1975, NFPA 1977 |
Fabric Weight | 7.5 oz |
Features | Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl |
Number of Pockets | 4 |
Waist Closure | Button |
Includes Cargo Pocket | No |
Description
ATPV Rating Not Applicable, Color Navy, Fabric Weight 7.5 oz, Features Articulated Knees for Ease of Movement, Contoured Waistband for Added Comfort, Legs Feature Silicone Beading for Durable Creases, Metal Shank Button Closure, Triple-Needle Felled Side and Seat Seams Offer Superior Durability, Two Rear Welt Pockets with Cl, Gender Men's, Inseam 32 in, Flame Resistant Dual-Complaint Uniform Pants, Material Trade Name Nomex(R) IIIA, Maximum Waist Size 49 in, Minimum Waist Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-4-PK (7287-4-PK)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026002)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10721)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1222)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- ARIAT FR Carpenter Jeans, Men's, XL, 40/30 (10017262)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-L)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3632)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing