Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Cargo Pants, Inseam 34", Navy Blue
Mfr # FP44NV
Zoro # G2057172
product price: $139.49
/ea
Free Shipping & Returns
$139.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 40 in
- Material Trade Name Modacrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FP44NV
- Zoro # G2057172
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 40 in |
Maximum Waist Size | 40 in |
Tag Size | 40 x 34 |
Size (Max. Waist x Inseam) | 40 in x 34 in |
Details
Item | Flame Resistant Cargo Pants |
ATPV Rating | 11 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Material Trade Name | Modacrylic |
Inseam | 34 in |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Standards | NFPA 1975 |
Fabric Weight | 7 oz |
Features | Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures |
Number of Pockets | 6 |
Waist Closure | Zipper |
Includes Belt Loops | Yes |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Flame Resistant Cargo Pants, Material Trade Name Modacrylic, Maximum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Unisex Mossy Oak Country DNA Forager Tall Boot (FORMDNA M 070)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Blue Shadows No Broom (HSB-V1-GRAY/BLUE-BO)
- HEXARMOR Safety Gloves, PR (4069-M (8))
- 3M E-A-R E-A-R Roll Model 319-1003, 1/pk (319-1003)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WOODLAND Pants, Khaki, 12.4 cal/cm2 (7800FR-TN-3034)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R) (L05NLNLVCXXXL)
- ARIAT FR Carpenter Jeans, Men's, 3XL, 48/30 (10017262)
- Workrite Fire Service Flame Resistant & Arc Flash Pants