Shop All Flame Resistant & Arc Flash Pants
Workrite Fire Service
FR Cargo Pants, Inseam 31", Navy Blue
Mfr # FP44NV
Zoro # G2057373
product price: $139.49
/ea
Free Shipping & Returns
$139.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 44 in
- Material Trade Name Modacrylic
- Fabric Weight 7 oz
- Maximum Waist Size 44 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FP44NV
- Zoro # G2057373
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 44 in |
Maximum Waist Size | 44 in |
Tag Size | 44 x 31 |
Details
Item | Flame Resistant Cargo Pants |
Material Trade Name | Modacrylic |
Inseam | 31 in |
Fabric Weight | 7 oz |
Color | Navy |
Gender | Men's |
Features | Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures |
Standards | NFPA 1975 |
Number of Pockets | 6 |
ATPV Rating | 11 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Arc Flash PPE Category | 2 |
Waist Closure | Zipper |
Includes Belt Loops | Yes |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Double-Needle Felled Side and Seat Seams Offer Superior Durability, Extra Wide Belt Loop at Center Back, Legs Feature Silicone Beading for Durable Creases, Relaxed Fit with Contoured Waistband, Two Ergonomic Cargo Pockets with Hook and Loop Flap Closures, Gender Men's, Includes Belt Loops Yes, Inseam 31 in, Flame Resistant Cargo Pants, Material Trade Name Modacrylic, Maximum Waist Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XL)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-12W)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK12 (72/30 KA X 12)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (96781XL)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3632)
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10027709)
- Workrite Fire Service Workwear and Protective Clothing