Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
Flame-Resistant Shirt, S Size, Navy
Mfr # FT30NV SM 00
Zoro # G3778892
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Fabric Weight 6.7 oz
- Fits Chest Size 35 in to 38 in
- Features Heavyweight, Ribbed Collar, Tapered Fit
- Standards NFPA 1975, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FT30NV SM 00
- Zoro # G3778892
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 35 in to 38 in |
Sleeve Length | Short |
Minimum Chest Size | 35 in |
Sleeve Length Type | Short |
Maximum Chest Size | 38 in |
Details
Item | Flame-Resistant Crewneck Shirt |
Color | Navy |
Fabric Weight | 6.7 oz |
Features | Heavyweight, Ribbed Collar, Tapered Fit |
Standards | NFPA 1975, UL |
Arc Flash PPE Category | 2 |
Number of Pockets | 0 |
Closure Type | Pullover |
Hazard Risk Category (HRC) | 2 |
Gender | Men's |
Material Trade Name | 20% Aramid, 35% Lyocell, 45% Modacrylic |
Collar Style | Lay-Flat |
Neck Style | Collar |
Description
ATPV Rating Not Applicable, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.7 oz, Features Heavyweight, Ribbed Collar, Tapered Fit, Closure Type Pullover, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 38 in, Minimum Chest Size 35 in, Neck Style Collar, Number of Pockets 0, Size S, Sleeve Length Short, Sleeve Length Type Short, Standards NFPA 1975, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Palm Gloves, Orange, L, PR (1918 LRG)
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- KLEIN TOOLS Pole Climbing Gaffs for 1986AR Series (86)
- BOUTON Maxiflex Ultimate 15G Gry Nylon Shell Blk MicroFoam Glove Extra Large (112-34-874/XL)
- ARIAT FR Durastretch Work Shirt, Size 2XLT (10039228)
- PIP FR Clothing (385-FRHN-(NV)-2X)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, M (10025432)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- DICKIES FR Button Down Work Shirt, M, Navy (2837NB MD 0R)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS XL)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing