Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
Flame-Resistant Shirt, M Size, Navy
Mfr # FT34NV MD 00
Zoro # G3778822
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.8 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men
- Hazard Risk Category (HRC) 1
- Fits Chest Size 36-1/2 in to 39-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FT34NV MD 00
- Zoro # G3778822
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 36-1/2 in to 39-1/2 in |
Sleeve Length | Short |
Sleeve Length Type | Short |
Maximum Chest Size | 39 1/2 in |
Minimum Chest Size | 36 1/2 in |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 4.8 cal/sq cm |
Arc Flash PPE Category | 1 |
Gender | Men |
Hazard Risk Category (HRC) | 1 |
Color | Navy |
Features | Lightweight and Moisture Wicking, Ribbed-Knit Collar, Set-in Sleeves, Slim Fit |
Closure Type | Pullover |
Standards | NFPA 70E |
Fabric Weight | 5 oz |
Number of Pockets | 0 |
Material Trade Name | 15% Nylon, 30% Lyocell, Tech T4(TM) 55% Modacrylic |
Moisture-Wicking | No |
Fabric Wt | Lightweight |
Material (Wt) | 30% Lyocell ( 5 oz ), Tech T4(TM) 55% Modacrylic ( 5 oz ) |
Description
ATPV Rating 4.8 cal/sq cm, Arc Flash PPE Category 1, Closure Type Pullover, Color Navy, Fabric Weight 5 oz, Features Lightweight and Moisture Wicking, Ribbed-Knit Collar, Set-in Sleeves, Slim Fit, Gender Men, Flame-Resistant Crewneck Shirt, Material Trade Name 15 Percent Nylon, 30 Percent Lyocell, Tech T4(TM) 55 Percent Modacrylic, Maximum Chest Size 39 1/2 in, Minimum Chest Size 36 1/2 in, Moisture-Wicking No, Number of Pockets 0, Size M, Sleeve Length Short, Sleeve Length Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 50 In. L (56-802)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- BRADY Safety Lockout/Tagout Center, Red/Wht (LC503E)
- CONDOR Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451P53 (451P53)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- DICKIES FR Button Down Work Shirt, L, Navy (2837NB LG 0R)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- PIP FR Clothing (385-FRRS-TN/L)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10019015)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing