Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
Flame-Resistant Shirt, M Size, Navy
Mfr # FT30NV MD 00
Zoro # G3778953
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Gender Men's
- Hazard Risk Category (HRC) 2
- Fits Chest Size 39 in to 42 in
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite Fire Service
- MFR # FT30NV MD 00
- Zoro # G3778953
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 39 in to 42 in |
Sleeve Length | Short |
Maximum Chest Size | 42 in |
Sleeve Length Type | Short |
Minimum Chest Size | 39 in |
Details
Item | Flame-Resistant Crewneck Shirt |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | Heavyweight, Ribbed Collar, Tapered Fit |
Closure Type | Pullover |
Fabric Weight | 6.7 oz |
Standards | NFPA 1975, UL |
Number of Pockets | 0 |
Neck Style | Collar |
Material Trade Name | 20% Aramid, 35% Lyocell, 45% Modacrylic |
Collar Style | Lay-Flat |
Work Shirt Collar | Lay-Flat |
Material (Wt) | 35% Lyocell ( 6.7 oz ), 45% Modacrylic ( 6.7 oz ) |
Fabric Wt | Mediumweight |
Description
ATPV Rating Not Applicable, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.7 oz, Features Heavyweight, Ribbed Collar, Tapered Fit, Closure Type Pullover, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 42 in, Minimum Chest Size 39 in, Neck Style Collar, Number of Pockets 0, Size M, Sleeve Length Short, Sleeve Length Type Short, Standards NFPA 1975, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS311121)
- BROTHER TZ Strength Adhesive Laminated Labeling (TZES951)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Coyote Brown, Unisex, One Size (MCUA03330021)
- NMC To Exit Sign (M71A)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-XLT)
- ARIAT FR Button Down Shirt, Gray, 2XL (10019063)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- ARIAT Flame-Resistant Shirt, Blue, L (10027886)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- Workrite Fire Service Flame Resistant & Arc Flash Shirts