Shop All Flame Resistant & Arc Flash Shirts
Workrite Fire Service
Flame-Resistant Shirt, 2XL Size, Gray
Mfr # FT20HG 2L 00
Zoro # G3778980
product price: $101.49
/ea
Free Shipping & Returns
$101.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.2 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Hazard Risk Category (HRC) 2
- Fits Chest Size 47 in to 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FT20HG 2L 00
- Zoro # G3778980
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X-Large |
Fits Chest Size | 47 in to 50 in |
Sleeve Length | Long |
Sleeve Length Type | Long |
Minimum Chest Size | 47 in |
Maximum Chest Size | 50 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.2 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Heather Gray |
Features | Hidden Microphone Pockets on both Shoulders and Pen Pocket on Left Sleeve, Longer Back Hem Helps Stay Tucked, Ribbed-Knit Collar |
Closure Type | Buttons |
Standards | NFPA 1975, NFPA 2112, UL |
Fabric Weight | 6.7 oz |
Number of Pockets | 3 |
Material Trade Name | 20% Aramid, 35% Lyocell, 45% Modacrylic |
Pocket Location | Left Sleeve, Shoulder |
Neck Style | Collar |
Material (Wt) | 35% Lyocell ( 6.7 oz ), 45% Modacrylic ( 6.7 oz ) |
Fabric Wt | Mediumweight |
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Color Heather Gray, Fabric Weight 6.7 oz, Features Hidden Microphone Pockets on both Shoulders and Pen Pocket on Left Sleeve, Longer Back Hem Helps Stay Tucked, Ribbed-Knit Collar, Closure Type Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic, Maximum Chest Size 50 in, Minimum Chest Size 47 in, Neck Style Collar, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman Hood (5112)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (132S0035CH)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- VISUAL WORKPLACE Floor Marking Tape Indust, 2"x100', Purple (25-500-2100-630)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, L (KH841L)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 2Xl (6BTSM-2X)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-MD)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- LAKELAND Westex DH FR Shirt, Gray, LG (ISH65DH06-LG)
- ARIAT Flame-Resistant Shirt, Tan, L (10031015)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing