Shop All Flame Resistant & Arc Flash Jackets & Coats
Workrite Fire Service
Flame-Resistant Jacket, Yellow, XL
Mfr # FW81YL XL 0R
Zoro # G2060149
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Lime
- Length 30 1/2 to 33 3/4 in
- Color Yellow
- Material Sigma
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Workrite Fire Service
- MFR # FW81YL XL 0R
- Zoro # G2060149
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 30 1/2 to 33 3/4 in |
Maximum Chest Size | 57 in |
Details
Item | Flame-Resistant Jacket |
Color Family | Lime |
Color | Yellow |
Material | Sigma |
Closure Type | Zipper |
Fabric Weight | 7 oz |
Standards | NFPA 1975 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 2 |
Insulated for Cold Conditions | No |
Description
Arc Flash PPE Category Not Applicable, Color Yellow, Fabric Weight 7 oz, Closure Type Zipper, Insulated for Cold Conditions No, Flame-Resistant Jacket, Length 30 1/2 to 33 3/4 in, Material Trade Name Sigma, Number of Inside Pockets 0, Number of Outside Pockets 2, Size XL, Standards NFPA 1975
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Warning Light, 24VAC/DC, Bracket Mount (20430075)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4020N)
- IRONCLAD PERFORMANCE WEAR Work Crewglove Large (WCG-04-L)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, S (1830LS-S)
- KAREWEAR Aluminized Jacket, Rayon, 3XL (714AR3XL)
- MCR SAFETY FR, Big Jake 2, CAT 2, PVC/Meta-Aramid, Coat X4 (BJ238CHX4)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, XL (KNL2RBRGXL)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, 2XL (101621-410 2XL REG)
- Workrite Fire Service Arc Flash and Flame Resistant Clothing