Shop All Flame Resistant & Arc Flash Jackets & Coats
Workrite Fire Service
Flame-Resistant Jacket, Yellow, M
Mfr # FW81YL MD 0R
Zoro # G2060097
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Lime
- Length 28 1/2 to 31 3/4 in
- Color Yellow
- Material Sigma
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Workrite Fire Service
- MFR # FW81YL MD 0R
- Zoro # G2060097
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 28 1/2 to 31 3/4 in |
Maximum Chest Size | 49 in |
Details
Item | Flame-Resistant Jacket |
Color Family | Lime |
Color | Yellow |
Material | Sigma |
Closure Type | Zipper |
Standards | NFPA 1975 |
Fabric Weight | 7 oz |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 2 |
Insulated for Cold Conditions | No |
Description
Arc Flash PPE Category Not Applicable, Color Yellow, Fabric Weight 7 oz, Closure Type Zipper, Insulated for Cold Conditions No, Flame-Resistant Jacket, Length 28 1/2 to 31 3/4 in, Material Trade Name Sigma, Number of Inside Pockets 0, Number of Outside Pockets 2, Size M, Standards NFPA 1975
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194796)
- BRADY Restroom Sign, Bilingual, Poly, 14 X10 In, 125516 (125516)
- SPEAKMAN Repair Part RPG10-0042 Shroud Spray Assembly For SE-400 (RPG10-0042)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- NASCO Flame Resistant Rain Jacket, PU, XL, Blue (1801JN110)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.2X)
- ARIAT FR Insulated Canvas Jacket, Tan, 4XL (10024029)
- ARIAT FR Stretch Canvas Jacket, Navy, XL (10037640)
- OBERON TCG40™ Series Ultralight Arc Flash Coats 3XL (TCG40-CT-3XL)
- MAGID SparkGuard OR1836 Flame Resistant 90 oz Sateen Jacket, XXL (OR1836-XXL)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, 2XL (101621-410 2XL REG)
- Workrite Fire Service Flame Resistant & Arc Flash Jackets & Coats